Regaline Sink 4-compartment with left-hand drainboard
- Mfr # 94-4-72-36L
- Zoro # G211074941
product price:Â
$
6,764.99
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
- 94-4-72-36L
- Zoro #
- G211074941
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 4-compartment, with left-hand drainboard, 20 in. front-to-back x 16 in.W sink compartments, 14 in. deep, with 11 in.H backsplash, stainless steel legs with adjustable left-to-right and front cross rails, 36 in. drainboard, 1 in. adjustable bullet feet, 14 gauge 304 stainless steel, overall 28 in. F/B x 113 in. L/R, NSF requires 2 faucets
Documents & Resources