Regaline Sink 2-compartment with left-hand drainboard
- Mfr # 9-82-40-24L
- Zoro # G211075115
product price:Â
$
5,219.99
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
- 9-82-40-24L
- Zoro #
- G211075115
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 2-compartment, with left-hand drainboard, 28 in. front-to-back x 20 in.W sink compartments, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 24 in. drainboard, 1 in. adjustable bullet feet, 18 gauge 304 stainless steel, overall 36 in. F/B x 72 in. L/R, NSF
Documents & Resources