Shop WRIGHTMASTER
See all product information
Create Account
20 in. D x 39 in. W Freestanding Laundry/Utility Sink in Stainless Steel with Faucet
- Mfr # ZOR-W3167P356272
- Zoro # G623573810
original price:Â $325.99 , new price: $309.69 , 5 percent off
new price:Â
$
309.69
/ea
Free Shipping & Returns
Key Features
Overall Length
39 in
Flow Rate (GPM)
5 gpm
Gauge
22 ga
No. of Bowls
1 Basin
Faucet Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-W3167P356272
- Zoro #
- G623573810
- UPC #
- 586417395705
- Country of Origin
- China
- Flow Rate (GPM)
- 5 gpm
- Gauge
- 22 ga
- No. of Bowls
- 1 Basin
- Faucet Handle Type
- Lever
- Includes
- Faucet
- Item
- Kitchen Sinks
- Material
- Stainless Steel
- Mounting Type
- Freestanding
Dimensions
- Overall Length
- 39 in
- Bowl Size
- 7.15
- Overall Height
- 35 in
- Overall Width
- 20 in
Description
Experience the perfect blend of style and function with this Single Bowl Stainless Steel Utility Sink. Its striking silver contrast brings a modern touch to any space, while the spacious basin and faucet make every cleaning task effortless. Built from premium 304 stainless steel with a durable powder-coated finish, this sink is designed to handle heavy-duty use while maintaining its sleek appearance. Ideal for both indoor and outdoor settings-perfect for modern farmhouse, garage, kitchen, or laundry room use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.