Shop BLANCO
See all product information
Create Account
Cuvee R15 Bar Bowl Undermount
- Mfr # 524755
- Zoro # G122925370
product price:Â
$
747.60
/ea
Free Shipping & Returns
Key Features
Finish
Satin Polish
Material
Stainless Steel
Overall Width
17 in
Overall Length
17 in
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524755
- Zoro #
- G122925370
- UPC #
- 747943045322
- Country of Origin
- China
- Finish
- Satin Polish
- Material
- Stainless Steel
- Item
- Bar Sink
- No. of Bowls
- 1
Dimensions
- Overall Width
- 17 in
- Overall Length
- 17 in
Description
Upgrade your kitchen experience with premium steel engineered for performance. The CUVEE R15 Undermount Stainless Steel Bar Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. The CUVEE R15 bar sink features an 8-inch bowl depth, giving you the room you need to rinse dishes without splashing water on surrounding surfaces. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the CUVEE R15 bar sink makes kitchen life easy. Combine your CUVEE R15 bar sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and maximize every inch of countertop space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.