Replacement Cartridge, 2-1/2" Size
Mfr # K-00B
Zoro # G5489657
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Fits Brand
Advance Tabco
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-00B
Zoro #
G5489657
UPC #
747545205025
Country of Origin
China
Dimensions
Size
2-1/2 in
Details
Sub-Category
Repair Parts
Fits Brand
Advance Tabco
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953, NSF 61
Includes
(2) Cartridges, (2) Handles
For Use With
K-1, K-11, K-50, K-51, K-52, K-53, K-56, K-124, K-101, K-160, K-208 & K-240
Item
Cartridge
For Use With Mfr. Model Number
K-1, K-101, K-11, K-124, K-160, K-208, K-240, K-50, K-51, K-52, K-53, K-56
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Compatible Brand
Advance Tabco
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
K-1, K-101, K-11, K-124, K-160, K-208, K-240, K-50, K-51, K-52, K-53, K-56
Compatible Series
Advance Tabco
Description
Cartridge, Fits Brand Advance Tabco, Finish Brass, For Use With Mfr. Model Number K-1, K-101, K-11, K-124, K-160, K-208, K-240, K-50, K-51, K-52, K-53, K-56, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.