Replacement Drain For Mop Sink
Mfr # K-16
Zoro # G1899996
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Threaded
Includes
Compression Ring Key
Fits Brand
ADVANCE TABCO
Pipe Dia. - Drains
3 1/2 in
For Use With
Sinks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-16
Zoro #
G1899996
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. - Drains
3 1/2 in
Overall Diameter
3 1/2 in
Body Diameter
3 1/2 in
Details
Connection Type
Threaded
Includes
Compression Ring Key
Item
Sink Drain
Fits Brand
ADVANCE TABCO
For Use With
Sinks
Product Type
Sink Drain
Grate Surface Type
Flat
Gasket Material
Rubber
Grate Material
Stainless Steel
Includes Grate
Yes
Includes Strainer
Yes
Connection Thread Type
IPS
Drain Material
Brass
Shape
Round
Description
Sink Drain, Outlet Location Bottom, Product Type Sink Drain, Includes Strainer Yes, Includes Grate Yes, Strainer Type Flat Strainer, Shape Round, Body Diameter 3 1/2 in, Connection Thread Type IPS, Gasket Material Rubber, Grate Material Stainless Steel, Grate Surface Type Flat, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.