Shop ADVANCE TABCO

Scullery Sink 15 in x 15 in, 2, 2, Splash Mount, 16 ga. 304 Stainless Steel

  • Mfr # FC-2-1515
  • Zoro # G7140831

product price: 
$
1,391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Splash Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
43 in
Overall Length
35 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC-2-1515
Zoro #
G7140831
UPC #
747545128270
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
35 in
Bowl Depth
14 in
Overall Width
21 in
Manufacturers Warranty Length
90 day
Back Splash Height
8 1/2 in
Bowl Size
15 in x 15 in
Faucet Hole Dia.
1 1/8 in
Bowl Width
15 in
Work Surface Height
37 in
Bowl Length
15 in
Faucet Hole Diameter
1 1/8 in
Wire Rope Length
35 in
Length
35 in

Details

Mounting Type
Splash Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Gauge
16 ga
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Number of Holes
2
Number of Stations
2
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Back Splash
Yes
Body Material
Stainless Steel
Item
Scullery Sink
Standards
NSF
ADA Compliant
Not ADA Compliant
No. of Bowls
2
Finish
Satin
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Splash
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Series
Economy Sink
Includes Faucet
Faucet Not Included
Includes Drainboard
No
Number of Faucet Holes
2
Includes Work Table
No
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Sink Type
Kitchen
Number of Drainboards
0
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Number of Faucet Mounting Holes
2
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Bowls
2
Wire Color
Silver

Description

Scullery Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Silver,Overall Length 35 In.,Overall Width 20-1/2 In.,Overall Height 37 In.,Bowl Size 15 In. x 15 In. x 12 In.,Bowl Depth 12 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 16,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.