Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scullery Sink 16 in x 20 in, 1, 2, Deck Mount (Faucet)

  • Mfr # KMS-11B-305R

  • Zoro # G4738386


product price: $3,247.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Mounting Type
Deck Mount (Faucet)
Material
16 ga. 304 Stainless Steel (Top), 18 ga. 430 Stainless Steel (Shelf)
Color
Silver
Overall Height
40 1/2 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS-11B-305R
Zoro #
G4738386
UPC #
747545140517
Country of Origin
United States

Dimensions

Overall Height
40 1/2 in
Overall Length
60 in
Bowl Depth
12 in
Overall Width
30 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
5 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
90 day
Work Surface Height
35 1/2 in
Drainboard Length
36 in
Bowl Length
16 in
Bowl Width
20 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Deck Mount (Faucet)
Material
16 ga. 304 Stainless Steel (Top), 18 ga. 430 Stainless Steel (Shelf)
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Side Splash
no
Includes
K-50 Deck Mounted Lead Free Compliant Faucet
Item
Scullery Sink
Back Splash
Yes
Body Material
Stainless Steel
Faucet Mounting Centers
4 in
Number of Holes
2
Faucet Operation
Dual Manual Handle
Standards
NSF
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
No. of Bowls
1
Flow Rate
1 gpm
ADA Compliant
Not ADA Compliant
Finish
Satin
ADA Compliance
No
Includes Drainboard
Yes
Sink Base Type
Frame
Sink Type
Kitchen
Includes Faucet
Faucet Included
Drainboard Location
Left Side
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Includes Work Table
Yes
Mounting Location - Faucet
Deck
Includes Back Splash
Back Splash Included
Number of Drainboards
1
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck
Number of Bowls
1

Description

Scullery Sink, ADA Compliance No, Back Splash Height 5 in, Bowl Depth 12 in, Rectangular, Bowl Size 16 in x 20 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Drainboard Length 36 in, Drainboard Location Left, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, Satin, Flow Rate 1 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Floor, No. of Bowls 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.