Scullery Sink 16 in x 20 in, 1, 2, Floor Mount, 18 ga. 304 Stainless Steel
Mfr # 9-1-24-24R
Zoro # G9842497
product price:Â $2,254.99
/eaKey Features
Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
46 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1-24-24R
Zoro #
G9842497
UPC #
747545105097
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Length
46 in
Bowl Depth
12 in
Overall Width
27 in
Back Splash Height
8 in
Bowl Size
16 in x 20 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
16 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Width
20 in
Faucet Hole Diameter
1 1/8 in
Description
Scullery Sink,46"x27"x42",Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.