Scullery Sink 16 in x 20 in, 2, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-2-36-24L

  • Zoro # G9845814


product price:  $2,843.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-2-36-24L
Zoro #
G9845814
UPC #
747545105189
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
64 in
Bowl Depth
12 in
Overall Width
27 in
Back Splash Height
8 in
Bowl Size
16 in x 20 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
16 in
Bowl Width
20 in
Drainboard Length
24 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Side Splash
no
Back Splash
Yes
Faucet Mounting Centers
8 in
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Standards
NSF
Number of Stations
2
Item
Scullery Sink
Number of Holes
2
Gauge
18 ga
No. of Bowls
2
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes Back Splash
Back Splash Included
Drainboard Location
Left Side
Includes Drainboard
Yes
Includes Work Table
No
Number of Drainboards
1
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Series
Super Saver
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Included
Sink Type
Kitchen
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Bowls
2

Description

Scullery Sink,64"x27"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.