Scullery Sink 16 in x 20 in, 3, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-3-54-24L

  • Zoro # G9839846


product price:  $2,959.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-3-54-24L
Zoro #
G9839846
UPC #
747545105806
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
83 in
Bowl Depth
12 in
Overall Width
27 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
90 day
Bowl Width
20 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Gauge
18 ga
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Standards
NSF
Faucet Mounting Centers
8 in
Number of Holes
2
Number of Stations
3
Item
Scullery Sink
Side Splash
no
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Finish
Satin
No. of Bowls
3
ADA Compliance
No
Sink Base Type
Frame
Series
Super Saver
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Drainboard Location
Left Side
Includes Work Table
No
Sink Material
Stainless Steel
Includes Drainboard
Yes
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Number of Drainboards
1
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Kitchen
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Number of Faucets
0
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Scullery Sink,83"x27"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.