Scullery Sink 16 in x 20 in, 3, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-3-54-24RL

  • Zoro # G9845123


product price:  $3,082.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-3-54-24RL
Zoro #
G9845123
UPC #
747545105820
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
103 in
Bowl Depth
12 in
Overall Width
27 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
16 in x 20 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Width
20 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Standards
NSF
Item
Scullery Sink
Back Splash
Yes
Number of Stations
3
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Holes
2
Body Material
Stainless Steel
Side Splash
no
Gauge
18 ga
ADA Compliant
Not ADA Compliant
No. of Bowls
3
Finish
Satin
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Series
Super Saver
Includes Work Table
No
Sink Base Type
Frame
Sink Type
Kitchen
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Number of Drainboards
2
Number of Faucet Holes
2
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Drainboard Location
Left Side/Right Side
Includes Drainboard
Yes
Number of Bowls
3
Number of Faucets
0
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash

Description

Scullery Sink,103"x27"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.