Shop ADVANCE TABCO

Scullery Sink 16 in x 20 in, 3, 2, Floor Mount, 304 Stainless steel

  • Mfr # FC-3-1620-18RL-X
  • Zoro # G2264440

product price: 
$
1,676.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
43 in
Overall Length
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-3-1620-18RL-X
Zoro #
G2264440
UPC #
747545128522
Country of Origin
China
Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Stations
3
Faucet Mounting Centers
8 in
Standards
NSF
Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Side Splash
no
Number of Holes
2
Gauge
16 ga
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Back Splash
Yes
Finish
Satin
No. of Bowls
3
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Number of Drainboards
2
Series
Economy Sink
Sink Base Type
Frame
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Includes Work Table
No
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Sink Type
Kitchen
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Includes Drainboard
Yes
Drainboard Location
Left Side/Right Side
Number of Bowls
3
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Faucets
0
Wire Color
Silver

Dimensions

Overall Height
43 in
Overall Length
84 in
Bowl Depth
14 in
Overall Width
26 in
Back Splash Height
8 1/2 in
Bowl Size
16 in x 20 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
20 in
Work Surface Height
37 in
Drainboard Length
18 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/8 in
Wire Rope Length
84 in
Length
84 in

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 3 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Right And Left Drainboards, Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.