Scullery Sink 16 in x 20 in, 4, 4, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-4-72-24L

  • Zoro # G9835016


product price:  $4,173.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
101 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-4-72-24L
Zoro #
G9835016
UPC #
747545105905
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
101 in
Bowl Depth
12 in
Overall Width
27 in
Bowl Size
16 in x 20 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
16 in
Bowl Width
20 in
Drainboard Length
24 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Gauge
18 ga
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in
Body Material
Stainless Steel
Standards
NSF
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Holes
4
Item
Scullery Sink
Number of Stations
4
Side Splash
no
Back Splash
Yes
Finish
Satin
ADA Compliant
Not ADA Compliant
No. of Bowls
4
ADA Compliance
No
Includes Work Table
No
Series
Super Saver
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Sink Type
Kitchen
Number of Faucet Holes
4
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Mounting Location - Faucet
Splash
Includes Drainboard
Yes
Number of Drainboards
1
Sink Material
Stainless Steel
Drainboard Location
Left Side
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Number of Faucets
0
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash
Number of Bowls
4

Description

Scullery Sink,101"x27"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.