Scullery Sink 16 in x 20 in, 4, 4, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-4-72-24R

  • Zoro # G9836163


product price:  $4,296.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
101 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-4-72-24R
Zoro #
G9836163
UPC #
747545105912
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
101 in
Bowl Depth
12 in
Overall Width
27 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
16 in x 20 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Drainboard Length
24 in
Work Surface Height
37 in
Bowl Width
20 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Holes
4
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in
Side Splash
no
Back Splash
Yes
Gauge
18 ga
Standards
NSF
Number of Stations
4
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Body Material
Stainless Steel
Item
Scullery Sink
Finish
Satin
ADA Compliant
Not ADA Compliant
No. of Bowls
4
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Sink Type
Kitchen
Includes Work Table
No
Number of Drainboards
1
Number of Faucet Holes
4
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Series
Super Saver
Sink Material
Stainless Steel
Sink Base Type
Frame
Includes Drainboard
Yes
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor
Drainboard Location
Right Side
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash
Number of Bowls
4
Number of Faucets
0

Description

Scullery Sink,101"x27"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.