Scullery Sink 18 in x 18 in, 1, 2, Floor Mount, 304 Stainless steel

  • Mfr # FC-2-1818-X

  • Zoro # G6685761


product price:  $1,041.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
43 in
Overall Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-2-1818-X
Zoro #
G6685761
UPC #
747545128287
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
41 in
Bowl Depth
14 in
Overall Width
24 in
Bowl Size
18 in x 18 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
18 in
Work Surface Height
37 in
Bowl Length
18 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Gauge
16 ga
Faucet Mounting Centers
8 in
Item
Scullery Sink
Body Material
Stainless Steel
Number of Holes
2
Standards
NSF
With Faucet / Without Faucet
Without Faucet
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Number of Stations
2
Side Splash
no
Back Splash
Yes
Finish
Satin
No. of Bowls
1
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Sink Base Type
Frame
Series
Economy Sink
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Includes Drain Pipe
Drain Pipe Not Included
Drainboard Location
No Drainboard
Includes Work Table
No
Mounting Type - Sinks
Floor
Includes Drainboard
No
Sink Type
Kitchen
Number of Drainboards
0
Mounting Location - Faucet
Splash
Number of Bowls
1
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 2 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Basket Drain, Stainless Steel Cross-Braced Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.