Scullery Sink 18 in x 18 in, 1, 2, Floor, Stainless Steel

  • Mfr # 4-81-18

  • Zoro # G4725533


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-81-18
Zoro #
G4725533
UPC #
747545103253
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
21 1/2 in
Bowl Depth
14 in
Overall Width
18 in
Bowl Size
18 in x 18 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
18 in
Work Surface Height
32 in
Bowl Width
18 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
No. of Bowls
1
Back Splash
Yes
Side Splash
no
Gauge
16 ga
Includes
Galvanized Legs with Plastic Bullet Feet
Item
Scullery Sink
Faucet Mounting Centers
8 in
Number of Holes
2
With Faucet / Without Faucet
Without Faucet
Number of Stations
1
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Number of Faucet Holes
2
Sink Type
Kitchen
Includes Back Splash
Back Splash Included
Drainboard Location
No Drainboard
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Includes Drainboard
No
Includes Faucet
Faucet Not Included
Series
Budget Sinks
Indoor/Outdoor Usage
Indoor
Includes Work Table
No
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Number of Bowls
1
Number of Faucets
0
Faucet Mounting Location
Splash

Description

Utility Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 8 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Includes Basket Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.