Scullery Sink 18 in x 18 in, 2, 2, Floor Mount, 304 Stainless steel

  • Mfr # FC-2-1818-18R-X

  • Zoro # G7483971


product price:  $1,291.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
43 in
Overall Length
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-2-1818-18R-X
Zoro #
G7483971
UPC #
747545128300
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
56 1/2 in
Bowl Depth
14 in
Overall Width
24 in
Bowl Size
18 in x 18 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Drainboard Length
18 in
Bowl Length
18 in
Bowl Width
18 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Gauge
16 ga
Standards
NSF
Faucet Mounting Centers
8 in
Side Splash
no
Body Material
Stainless Steel
Item
Scullery Sink
Number of Holes
2
With Faucet / Without Faucet
Without Faucet
Number of Stations
2
Back Splash
Yes
Finish
Satin
ADA Compliant
Not ADA Compliant
No. of Bowls
2
ADA Compliance
No
Drainboard Location
Right Side
Sink Material
Stainless Steel
Number of Faucet Holes
2
Number of Drainboards
1
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor
Sink Base Type
Frame
Mounting Location - Faucet
Splash
Series
Economy Sink
Includes Work Table
No
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Includes Drainboard
Yes
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2
Number of Bowls
2

Description

Scullery Sink,56.5"x24"x43",Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.