Scullery Sink 18 in x 18 in, 3, 2, Floor Mount, 304 Stainless steel

  • Mfr # FC-3-1818-18RX

  • Zoro # G9789622


product price:  $1,565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
43 in
Overall Length
74 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC-3-1818-18RX
Zoro #
G9789622
UPC #
747545128553
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
74 1/2 in
Bowl Depth
14 in
Overall Width
24 in
Bowl Size
18 in x 18 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
18 in
Bowl Length
18 in
Drainboard Length
18 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Standards
NSF
Number of Holes
2
Back Splash
Yes
Gauge
16 ga
Item
Scullery Sink
Number of Stations
3
Side Splash
no
Faucet Mounting Centers
8 in
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Finish
Satin
No. of Bowls
3
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
No
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Drainboard
Yes
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Number of Drainboards
1
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Sink Base Type
Frame
Drainboard Location
Right Side
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Series
Economy Sink
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 3 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Right Drainboard Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.