Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 304 Stainless steel
Mfr # FC1-2424-24L-X
Zoro # G8476657
product price:Â $1,130.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
43 in
Overall Length
50 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FC1-2424-24L-X
Zoro #
G8476657
UPC #
747545128232
Country of Origin
China
Dimensions
Overall Height
43 in
Overall Length
50 1/2 in
Bowl Depth
14 in
Overall Width
29 1/2 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
90 day
Bowl Width
24 in
Bowl Length
24 in
Work Surface Height
37 in
Drainboard Length
24 in
Faucet Hole Diameter
1 1/8 in
Description
Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Left Drainboard, Basket Drain, Stainless Steel Cross-Braced Legs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.