Scullery Sink 24 in x 24 in, 2, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-42-48-24R

  • Zoro # G9837502


product price:  $4,151.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-42-48-24R
Zoro #
G9837502
UPC #
747545106056
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
80 in
Bowl Depth
12 in
Overall Width
31 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Width
24 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
With Faucet / Without Faucet
Without Faucet
Standards
NSF
Body Material
Stainless Steel
Gauge
18 ga
Number of Stations
2
Faucet Mounting Centers
8 in
Back Splash
Yes
Number of Holes
2
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Item
Scullery Sink
Side Splash
no
ADA Compliant
Not ADA Compliant
No. of Bowls
2
Finish
Satin
ADA Compliance
No
Sink Base Type
Frame
Includes Faucet
Faucet Not Included
Includes Drainboard
Yes
Sink Type
Kitchen
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Drainboard Location
Right Side
Series
Super Saver
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Includes Work Table
No
Number of Drainboards
1
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Mounting Type - Sinks
Floor
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Bowls
2
Number of Faucets
0

Description

Scullery Sink,80"x31"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.