Scullery Sink 24 in x 24 in, 2, 2, Floor Mount, 304 Stainless steel

  • Mfr # FC-2-2424-24RLX

  • Zoro # G8476675


product price:  $2,259.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
43 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-2-2424-24RLX
Zoro #
G8476675
UPC #
747545128454
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
96 in
Bowl Depth
14 in
Overall Width
30 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
24 in x 24 in
Back Splash Height
8 1/2 in
Manufacturers Warranty Length
90 day
Bowl Width
24 in
Bowl Length
24 in
Drainboard Length
24 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Number of Holes
2
Gauge
16 ga
Number of Stations
2
Standards
NSF
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Body Material
Stainless Steel
Faucet Mounting Centers
8 in
Side Splash
no
Item
Scullery Sink
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
No. of Bowls
2
ADA Compliant
Not ADA Compliant
Finish
Satin
ADA Compliance
No
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Drainboard Location
Left Side/Right Side
Includes Drainboard
Yes
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Number of Faucet Holes
2
Series
Economy Sink
Number of Drainboards
1
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
No
Number of Bowls
2
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2

Description

Scullery Sink,96"x30"x43",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.