Scullery Sink 24 in x 24 in, 3, 4, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-43-72-24RL

  • Zoro # G9842034


product price:  $5,414.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
127 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-43-72-24RL
Zoro #
G9842034
UPC #
747545106131
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
127 in
Bowl Depth
12 in
Overall Width
31 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
24 in
Work Surface Height
37 in
Bowl Width
24 in
Drainboard Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Item
Scullery Sink
Body Material
Stainless Steel
Side Splash
no
Standards
NSF
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Stations
3
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in
Back Splash
Yes
Number of Holes
4
Gauge
18 ga
ADA Compliant
Not ADA Compliant
No. of Bowls
3
Finish
Satin
ADA Compliance
No
Sink Base Type
Frame
Includes Work Table
No
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
Series
Super Saver
Drainboard Location
Left Side/Right Side
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Includes Basket Strainer
Basket Strainer Included
Includes Drainboard
Yes
Number of Drainboards
2
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Number of Faucets
0
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
4

Description

Scullery Sink,127"x31"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.