Scullery Sink 36 in x 21 in, 2, 2, Floor Mount, 16 ga. 430 Stainless Steel
Mfr # 4-2-36
Zoro # G7080446
product price:Â $978.99
/eaKey Features
Mounting Type
Floor Mount
Material
16 ga. 430 Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2-36
Zoro #
G7080446
UPC #
747545103093
Country of Origin
United States
Dimensions
Overall Height
41 in
Overall Length
36 in
Bowl Depth
14 in
Overall Width
24 1/2 in
Back Splash Height
8 in
Bowl Size
36 in x 21 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Bowl Width
21 in
Bowl Length
36 in
Work Surface Height
32 in
Faucet Hole Diameter
1 1/8 in
Description
Utility Sink, Stainless Steel, 16 Gauge, Double Bowl, Back Splash 8 In., Side Splash No, Mounting Type Floor, Number of Holes 2, Stainless Steel Color/Finish, ADA Compliant No, Standards No, Includes Square Corner Design, Galvanized Legs, Plastic Bullet Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.