Scullery Sink 54 in x 21 in, 3, 2, Floor Mount, 430 Stainless Steel

  • Mfr # 4-3-54

  • Zoro # G6887517


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
430 Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-3-54
Zoro #
G6887517
UPC #
747545103147
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
54 in
Bowl Depth
14 in
Overall Width
24 1/2 in
Bowl Size
54 in x 21 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Work Surface Height
32 in
Bowl Length
54 in
Bowl Width
21 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
430 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Holes
2
Side Splash
no
Faucet Mounting Centers
8 in
Item
Scullery Sink
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Includes
Galvanized Legs with Plastic Bullet Feet
No. of Bowls
3
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Number of Stations
3
Number of Drainboards
0
Includes Work Table
No
Number of Faucet Holes
2
Includes Drainboard
No
Includes Basket Strainer
Basket Strainer Included
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Series
Budget Sinks
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Drainboard Location
No Drainboard
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Faucet Mounting Location
Splash
Number of Bowls
3
Number of Faucet Mounting Holes
2
Number of Faucets
0

Description

Utility Sink,Mounting Type Floor,Overall Length 54 In.,Overall Width 24-1/2 In.,Overall Height 41 In.,Bowl Size 18 In. x 21 In. x 14 In.,Back Splash 8 In.,Drain Opening 3-1/2 In.,Gauge 16,Faucet Mounting Centers 8 In.,Number of Holes 2,Includes Basket Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.