Zoro Homepage

Scullery Sink w/ Right Work Table, Floor

  • Mfr # KMS-11B-306L

  • Zoro # G4644202


product price: $3,044.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bowl Size
20 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
12 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS-11B-306L
Zoro #
G4644202
UPC #
747545140524
Country of Origin
United States

Dimensions

Bowl Size
20 in x 16 in
Bowl Depth
12 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
5 in
Overall Length
72 in
Overall Width
30 in
Overall Height
40 1/2 in
Manufacturers Warranty Length
90 day
Bowl Width
16 in
Work Surface Height
35 1/2 in
Bowl Length
20 in
Drainboard Length
48 in
Faucet Hole Diameter
1 1/8 in

Description

Table Left Mounted Sink Stainless Steel 30 In 72 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.