Zoro Homepage

Scullery Sink, Without Faucet, 25 In. L

  • Mfr # 9-1-24

  • Zoro # G6984424


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
16 in x 28 in
Bowl Shape
Rectangular
Bowl Depth
12 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1-24
Zoro #
G6984424
UPC #
747545105042
Country of Origin
United States

Dimensions

Bowl Size
16 in x 28 in
Bowl Depth
12 in
Faucet Hole Dia.
1 1/8 in
Overall Length
27 in
Back Splash Height
8 in
Overall Height
42 in
Overall Width
25 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Bowl Length
16 in
Bowl Width
28 in
Faucet Hole Diameter
1 1/8 in

Description

Scullery Sink,27"x25"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.