ShelfwithPotRack, Silver, 132inL, 430SS
- Mfr # PS-18-132
- Zoro # G523354953
product price:Â
$
1,282.99
/ea
Key Features
Product Type
Shelf with Pot Rack
Compatible Series
Universal
Shelf Depth
18 in
Finish
Satin
Overall Length
132 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-18-132
- Zoro #
- G523354953
- UPC #
- 747545 14595 6
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 18 in
- Overall Length
- 132 in
- Shelf Length
- 132 in
- Overall Height
- 16 1/2 in
- Overall Depth
- 18 in
- Wire Rope Length
- 132 in
- Length
- 132 in
- Fits Chest Size
- Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Description
Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes (3) Support Brackets, (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.