Shop ADVANCE TABCO
See all product information
Create Account
ShelfwithPotRack, Silver, 36inL, 430SS
- Mfr # PS-12-36
- Zoro # G923356250
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Shelf Type Included
Solid
Standards
NSF Certified
Number of Tiers
1
Color
Silver
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-12-36
- Zoro #
- G923356250
- UPC #
- 747545 14574 1
- Country of Origin
- United States
- Shelf Type Included
- Solid
- Standards
- NSF Certified
- Number of Tiers
- 1
- Color
- Silver
- Frame Material
- 430 Stainless Steel
- Shelf Material
- 430 Stainless Steel
- Number of Solid Shelves
- 1
- Resistance Properties
- Corrosion-Resistant
- Mobility Type
- Stationary
- Finish
- Satin
- Load Capacity
- 20 lb/sq ft
- Compatible Series
- Universal
- Features
- Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
- Product Type
- Shelf with Pot Rack
- Includes
- (6) Plated Double Pot Hooks
- NSF Certified
- Yes
- Item
- Shelf with Pot Rack
- Compatible Product Type
- Storage/Utensils
- Wire Color
- Silver
Dimensions
- Overall Length
- 36 in
- Overall Height
- 10 1/2 in
- Overall Depth
- 12 in
- Shelf Length
- 36 in
- Shelf Depth
- 12 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Description
Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes (6) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.