Shop ADVANCE TABCO

ShelfwithPotRack, Silver, 60inL, 430SS

  • Mfr # PS-18-60
  • Zoro # G723355248

product price: 
$
955.99
/ea
Free Shipping & Returns

Key Features

Number of Tiers
1
Frame Material
430 Stainless Steel
Shelf Material
430 Stainless Steel
NSF Certified
Yes
Compatible Product Type
Storage/Utensils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-18-60
Zoro #
G723355248
UPC #
747545 14599 4
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Shelf Length
60 in
Overall Length
60 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Number of Tiers
1
Frame Material
430 Stainless Steel
Shelf Material
430 Stainless Steel
NSF Certified
Yes
Compatible Product Type
Storage/Utensils
Load Capacity
20 lb/sq ft
Number of Solid Shelves
1
Mobility Type
Stationary
Finish
Satin
Resistance Properties
Corrosion-Resistant
Product Type
Shelf with Pot Rack
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Standards
NSF Certified
Color
Silver
Shelf Type Included
Solid
Compatible Series
Universal
Item
Shelf with Pot Rack
Includes
(9) Plated Double Pot Hooks
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.