ShelfwithPotRack, Silver, 72inL, 430SS

  • Mfr # PS-15-72
  • Zoro # G823359696
product price: 
$
767.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Includes
(9) Plated Double Pot Hooks
Compatible Product Type
Storage/Utensils
Mobility Type
Stationary
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-15-72
Zoro #
G823359696
UPC #
747545 14589 5
Country of Origin
United States

Dimensions

Overall Depth
15 in
Shelf Length
72 in
Overall Length
72 in
Shelf Depth
15 in
Overall Height
13 1/2 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Includes
(9) Plated Double Pot Hooks
Compatible Product Type
Storage/Utensils
Mobility Type
Stationary
Shelf Type Included
Solid
Item
Shelf with Pot Rack
Finish
Satin
Standards
NSF Certified
Number of Tiers
1
Shelf Material
430 Stainless Steel
Color
Silver
Compatible Series
Universal
Number of Solid Shelves
1
Product Type
Shelf with Pot Rack
NSF Certified
Yes
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Resistance Properties
Corrosion-Resistant
Load Capacity
20 lb/sq ft
Frame Material
430 Stainless Steel
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel

Ratings & reviews