Zoro Homepage

Shelving With Adjustable Chrome Posts, 12" W, 14" Height

  • Mfr # TS-12-60

  • Zoro # G0937271


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Adjustable Chrome Posts
Method of Construction
Welded
Gauge
18 ga.
Finish
Satin
Edge Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-12-60
Zoro #
G0937271
UPC #
747545161314
Country of Origin
United States

Dimensions

Height
14"
Depth
60"
Width
12"

Details

Workbench/Work Table Type
Adjustable Chrome Posts
Method of Construction
Welded
Gauge
18 ga.
Finish
Satin
Edge Type
Square
Item
Shelving With Adjustable Chrome Posts
Includes
Includes (4) 14” high Chrome Posts.; Plastic Tapered Split Sleeve Mounting Brackets
Material
Stainless Steel
Workbench/Table Frame Material
Chrome

Description

Overshelf, Width 60 in, Depth 12 in, Height 12 in, Material Stainless Steel, Finish Stainless Steel / Chrome, Includes (4) Chrome Post, (4) Plastic Tapered Split Sleeve Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.