Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 10" x 14"

  • Mfr # 7-PS-66L

  • Zoro # G6645956


product price: $661.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-66L
Zoro #
G6645956
UPC #
747545171818
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Overall Width
15 1/4 in
Overall Height
12 3/4 in
Bowl Size
14 in x 10 in
Bowl Depth
5 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1/2 in
Back Splash Height
7 3/4 in
Side Splash Height
7 3/4 in
Bowl Length
14 in
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1/2 in

Details

Item
Hand Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
Gauge
20 ga
Back Splash
Yes
Bowl Shape
Rectangular
Number of Stations
1
Drain Opening
3 1/2 in
Residential / Commercial
Commercial
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Manual Handle
Includes
Basket Drain
Flow Rate
1 gpm
Faucet Mounting Centers
4 in
Standards
cCSAus, NSF
Side Splash
Yes
Commercial / Residential
Commercial
Finish
Satin
Ligature Resistant
No
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
ADA Compliance
No
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Included
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Water Inlet Connection Type
IPS
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Sink Type
General Purpose
Number of Drainboards
0

Description

Hand Sink,17.25"x15.25"x12.75",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.