Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 10" x 14"

  • Mfr # 7-PS-66R

  • Zoro # G6648686


product price: $635.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-66R
Zoro #
G6648686
UPC #
747545171856
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Overall Width
15 1/4 in
Overall Height
12 3/4 in
Bowl Size
14 in x 10 in
Bowl Depth
5 in
Faucet Hole Dia.
1/2 in
Manufacturers Warranty Length
90 day
Back Splash Height
7 3/4 in
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Side Splash Height
7 3/4 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1/2 in

Details

Item
Hand Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
Back Splash
Yes
Flow Rate
1 gpm
Gauge
20 ga
Standards
cCSAus, NSF
Residential / Commercial
Commercial
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Operation
Dual Manual Handle
Includes
Basket Drain
Commercial / Residential
Commercial
Number of Stations
1
Faucet Mounting Centers
4 in
Side Splash
Yes
Finish
Satin
Ligature Resistant
No
CEC Compliant
CEC Compliant
Includes Installation Hardware
Yes
Number of Faucet Holes
2
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Included
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
ADA Compliance
No
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
IPS
Number of Bowls
1
Faucet Mounting Location
Splash
Sink Type
General Purpose
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Drainboards
0

Description

Hand Sink,17.25"x15.25"x12.75",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.