Sleek Shield Food Shield cafeteria style , adjustable front glass 48 in.W x 15 in.D x 19-1/4 in.H
Mfr # NSGC-15-48
Zoro # G411076707
product price:Â $3,196.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSGC-15-48
Zoro #
G411076707
UPC #
-
Country of Origin
United States
Description
Sleek Shield Food Shield, cafeteria style with adjustable front glass, 48 in.W x 15 in.D x 19-1/4 in.H, with stainless steel top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 18 in. deep to meet NSF requirements, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, NSF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.