Sleek Shield Food Shield cafeteria style , adjustable front glass 96 in.W x 15 in.D x 19-1/4 in.H

  • Mfr # NSGC-15-96

  • Zoro # G311076906


product price:  $4,275.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSGC-15-96
Zoro #
G311076906
UPC #
-
Country of Origin
United States

Description

Sleek Shield Food Shield, cafeteria style with adjustable front glass, 96 in.W x 15 in.D x 19-1/4 in.H, with stainless steel top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 18 in. deep to meet NSF requirements, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, includes: additional center support leg, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.