Sleek Shield Food Shield cafeteria style w/adjustable front glass 108 in.W x 12 in.D x 19-1/4 in.H
Mfr # NSGC-12-108
Zoro # G411076905
product price:Â $3,744.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSGC-12-108
Zoro #
G411076905
UPC #
-
Country of Origin
United States
Description
Sleek Shield Food Shield, cafeteria style with adjustable front glass, 108 in.W x 12 in.D x 19-1/4 in.H, with stainless steel top shelf, 3/8 in. thick heat tempered glass front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, includes: additional center support leg, NSF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.