Sleek Shield Food Shield cafeteria style with adjustable front glass 132 in.W x 18 in.D x 18 in.H
Mfr # GSGC-18-132
Zoro # G011076794
product price:Â $5,544.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSGC-18-132
Zoro #
G011076794
UPC #
-
Country of Origin
United States
Description
Sleek Shield Food Shield, cafeteria style with adjustable front glass, 132 in.W x 18 in.D x 18 in.H, with glass top shelf, 3/8 in. thick heat tempered glass front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight, includes: additional center support leg, NSF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.