Sleek Shield Food Shield cafeteria style with adjustable front glass 48 in.W x 15 in.D x 18 in.H
Mfr # GSGC-15-48
Zoro # G211076662
product price:Â $3,552.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSGC-15-48
Zoro #
G211076662
UPC #
-
Country of Origin
United States
Description
Sleek Shield Food Shield, cafeteria style with adjustable front glass, 48 in.W x 15 in.D x 18 in.H, with glass top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight, NSF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.