Sleek Shield Food Shield cafeteria style with adjustable front glass 84 in.W x 18 in.D x 18 in.H

  • Mfr # GSGC-18-84

  • Zoro # G211076952


product price:  $4,349.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSGC-18-84
Zoro #
G211076952
UPC #
-
Country of Origin
United States

Description

Sleek Shield Food Shield, cafeteria style with adjustable front glass, 84 in.W x 18 in.D x 18 in.H, with glass top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.