Zoro Homepage

Sleek Shield Food Shield multi-use

  • Mfr # DSG-12G-132

  • Zoro # G411076738


product price: $5,666.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSG-12G-132
Zoro #
G411076738
UPC #
-
Country of Origin
United States

Description

Sleek Shield Food Shield, multi-use self-service or cafeteria style U.S. Patent No. 11,129,484, 132 in.W x 12 in.D x 18 in.H, with glass top shelf, 3/8 in. thick heat tempered glass front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight, includes: 2 additional center support posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.