Sleek Shield Food Shield multi-use
Mfr # DSG-15G-48
Zoro # G811076840
product price: $4,840.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-15G-48
Zoro #
G811076840
UPC #
-
Country of Origin
United States
Description
Sleek Shield Food Shield, multi-use self-service or cafeteria style U.S. Patent No. 11,129,484, 48 in.W x 15 in.D x 18 in.H, with glass top shelf, 3/8 in. thick heat tempered glass front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.