Sleek Shield Food Shield self service w/adjustable front glass 47-1/8 in.W x 19-3/4 in.D x 18 in.H

  • Mfr # GSG-15-3WELL

  • Zoro # G411076943


product price:  $3,031.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSG-15-3WELL
Zoro #
G411076943
UPC #
-
Country of Origin
United States

Description

Sleek Shield Food Shield, self service with adjustable front glass, 47-1/8 in.W x 19-3/4 in.D x 18 in.H with 15 in. wide glass top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 19-3/4 in. deep to meet NSF requirements, 1/4 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight for Advance Tabco 3 well hot or cold food tables NOTE: due to mounting requirements, this food shield extends 15/16 in. beyond the end of the hot or cold food table on each end. Units set side by side must allow for this additional space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.