Sleek Shield Food Shield w/adjustable front glass 77-3/4 in.W x 19-3/4 in.D x 18-3/4 in.H

  • Mfr # NSGC-15-5WELL

  • Zoro # G911076788


product price:  $3,506.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSGC-15-5WELL
Zoro #
G911076788
UPC #
-
Country of Origin
United States

Description

Sleek Shield Food Shield, cafeteria style with adjustable front glass, 77-3/4 in.W x 19-3/4 in.D x 18-3/4 in.H with 15 in. wide stainless steel top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 19-3/4 in. deep to meet NSF requirements, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals for Advance Tabco 5 well hot or cold food tables NOTE: due to mounting requirements, this food shield extends 15/16 in. beyond the end of the hot or cold food table on each end. Units set side by side must allow for this additional space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.