Slim Series Cold Food Well Unit drop-in
Mfr # DISLRCP-3
Zoro # G211096509
product price: $5,743.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISLRCP-3
Zoro #
G211096509
UPC #
-
Country of Origin
United States
Description
Slim Series Cold Food Well Unit, drop-in, 3 refrigerated wells accommodates pan inserts up to 6-1/4 in. deep, with additional space below for cold air circulation, 71-1/4 in.W x 18-5/8 in.D x 24-1/8 in.H overall, 70 in.W x 17-3/8 in.D cut out size, digital programmable thermostat, stainless steel top with extruded black polyethylene thermal breaker marine edge, stainless steel inner lining with 3 in. recessed top, galvanized steel outer lining, self-contained refrigeration, R404-A, 1 in. I.P.S. drain, ETLus, ETL-Sanitation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.