Smart Series Classroom Sink self rimming drop in style 1-compartment
Mfr # SCH-1-2517R
Zoro # G211072824
product price: $750.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH-1-2517R
Zoro #
G211072824
UPC #
-
Country of Origin
United States
Description
Smart Series Classroom Sink, self rimming drop in style, 1-compartment, 16 in. wide x 14 in. front-to-back x 7-1/2 in. deep bowl with basket drain, 18 gauge type 304 stainless steel, punched for drinking bubbler front right, 3 holes 4 in. OC for faucet on left faucets not included cutout size 24-1/4 in. x 16-1/4 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.