Zoro Homepage

Splash Mounted Faucet, 12 In Long

  • Mfr # K1-GR

  • Zoro # G4207707


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Cartridge
Flow Rate
1.5 gpm
Finish
Chrome
Faucet Type
Kitchen Sink Faucet
Connection
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1-GR
Zoro #
G4207707
UPC #
747545136763
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 days
Spout Length
12 in
Overall Height
5 in
Max. Installation Surface Thickness
1/4 in
Spout Height
5 in
Water Inlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 1/2 in
Spout Height - Maximum
5 in
For Surface Thickness - Maximum
1/4 in

Description

Item Straight Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.