Splash Scullery Sink, Stainless Steel Bowl Size 15" x 15" x 12"

  • Mfr # FC-3-1515-15RL

  • Zoro # G9906364


product price:  $2,201.40
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Splash
Color
Silver
Overall Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-3-1515-15RL
Zoro #
G9906364
UPC #
747545128515
Country of Origin
China

Dimensions

Overall Length
75 in
Overall Width
21 in
Overall Height
43 in
Bowl Size
15 in x 15 in
Bowl Depth
14 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Back Splash Height
8 1/2 in
Drainboard Length
15 in
Work Surface Height
37 in
Bowl Length
15 in
Bowl Width
15 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Splash
Color
Silver
No. of Bowls
3
Number of Holes
2
Drain Opening
3 1/2 in
Number of Stations
3
Standards
NSF
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Faucet Mounting Centers
8 in
Back Splash
Yes
Gauge
16 ga
Side Splash
no
Bowl Shape
Square
ADA Compliant
Not ADA Compliant
Sink Base Type
Frame
Includes Work Table
No
Includes Basket Strainer
Basket Strainer Included
Series
Economy Sink
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Drainboard Location
Left Side/Right Side
Finish
Satin
Number of Drainboards
2
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
Yes
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Not Included
Sink Type
Kitchen
ADA Compliance
No
Number of Faucet Holes
2
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Bowls
3
Number of Faucets
0

Description

Scullery Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Silver,Overall Length 75 In.,Overall Width 20-1/2 In.,Overall Height 37 In.,Bowl Size 15 In. x 15 In. x 12 In.,Bowl Depth 12 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 16,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.