Shop ADVANCE TABCO
See all product information
Create Account
Stainless 6 Leg -Caster Set
Mfr # TA-25S-6
Zoro # G023358291
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Overall Load Capacity
200 lb
Caster Mount Type
Bolt Hole
Overall Height
35 1/2 in
Assembly
Unassembled
For Leg Type
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-25S-6
- Zoro #
- G023358291
- UPC #
- 747545 17650 9
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 1/2 in
- Overall Depth
- 2 in
- Overall Width
- 5 in
- Wheel Diameter
- 5 in
Details
- Overall Load Capacity
- 200 lb
- Caster Mount Type
- Bolt Hole
- Assembly
- Unassembled
- For Leg Type
- Tubular
- Caster Type
- (2) Rigid Locking, (4) Swivel
- Product Type
- Caster Kit
- Frame Material
- Stainless Steel
- Item
- Caster Set
- Frame Color
- Gray
- Wheel Material
- Rubber
- Wheel Type
- Solid
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Universal
Description
Caster Set, Assembly Unassembled, Caster Mount Type Bolt Hole, Caster Type (2) Rigid Locking, (4) Swivel, For Leg Type Tubular, Frame Material Finish Not Applicable, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 35 1/2 in, Overall Load Capacity 200 lb, Overall Width 5 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Rubber, Wheel Type Solid, Frame Color Gray, ESD Safe No, Frame Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.