Shop ADVANCE TABCO
See all product information
Create Account
Stainless Drawer- Roller Bearing
Mfr # SHD-1520
Zoro # G323361298
product price:Â $585.99
/ea
Free Shipping & Returns
Key Features
Lock Type
No Lock
Assembly
Unassembled
Overall Width
23 1/8 in
Overall Load Capacity
75 lb
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHD-1520
- Zoro #
- G323361298
- UPC #
- 747545 17844 2
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 1/8 in
- Overall Height
- 6 7/8 in
- Overall Depth
- 19 1/8 in
Details
- Lock Type
- No Lock
- Assembly
- Unassembled
- Overall Load Capacity
- 75 lb
- Color
- Silver
- Includes
- 15 in W x 20 in D x 5 in Deep Drawer Pan Insert, Self-Closing Drawer
- Material
- Stainless Steel
- Metal Material Gauge
- 20 ga
- Item
- Drawer
- Product Type
- Drawer
- Compatible Manufacturer Part Number
- Universal
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Silver, Includes 15 in W x 20 in D x 5 in Deep Drawer Pan Insert, Self-Closing Drawer, Includes Mounting Hardware Yes, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga, Overall Depth 19 1/8 in, Overall Height 6 7/8 in, Overall Load Capacity 75 lb, Overall Width 23 1/8 in, Stackable Yes, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.